Beli bearing 22228 di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- SKF Spherical Roller Bearing CCK/W33 Type (Laher)Deskripsi:Spherical roller bearings can accommodate heavy loads in both directions. They are self-aligning and accommodate misalignment and shaft deflections, with virtually no increase in friction or temperature. The design includes features to facilitate relubrication. The bearings can be used in a modular system, including housings, sleeves and nuts.atribut:
- Locating Feature, Bearing Outer Ring: Without
- Lubricant: None
- Number of Rows: 2
- Relubrication Feature: With
- Sealing: Without
- Tolerance Class for Dimensions: Normal
- SKF Spherical Roller Bearing (Laher)Deskripsi:Spherical roller bearings can accommodate heavy loads in both directions. They are self-aligning and accommodate misalignment and shaft deflections, with virtually no increase in friction or temperature. They can be used in a modular system, including housings, sleeves and nuts.
- SKF Bantalan Rol Sferis Tipe E (Laher)Deskripsi:Spherical roller bearings can accommodate heavy loads in both directions. They are self-aligning and accommodate misalignment and shaft deflections, with virtually no increase in friction or temperature. The design includes features to facilitate relubrication. The bearings can be used in a modular system, including housings, sleeves and nuts.atribut:
- Bore Type: Cylindrical
- Cage: Sheet metal
- Dimensional Tolerances: Normal
- Locating Feature, Bearing Outer Ring: Without
- Lubricant: None
- Number of Rows: 2
- Radial Internal Clearance: CN
- Radial Run-out: P5
- Relubrication Feature: With
- SKF Performance Class: SKF Explorer
- Sealing: Without
- Tolerance Class for Dimensions: Normal
- Tolerance Class for Run-out: P5
- SKF Spherical Roller Bearing CC/W33 Type (Laher)Deskripsi:Spherical roller bearings can accommodate heavy loads in both directions. They are self-aligning and accommodate misalignment and shaft deflections, with virtually no increase in friction or temperature. The design includes features to facilitate relubrication. The bearings can be used in a modular system, including housings, sleeves and nuts.atribut:
- Bore Type: Cylindrical
- Locating Feature, Bearing Outer Ring: Without
- Lubricant: None
- Number of Rows: 2
- Radial Internal Clearance: CN
- Relubrication Feature: With
- Sealing: Without
- Tolerance Class for Dimensions: Normal
- SKF Spherical Roller Bearing CCK/C3W33 Type (Laher)Deskripsi:Spherical roller bearings can accommodate heavy loads in both directions. They are self-aligning and accommodate misalignment and shaft deflections, with virtually no increase in friction or temperature. The design includes features to facilitate relubrication. The bearings can be used in a modular system, including housings, sleeves and nuts.
- SKF Deep Groove Ball Bearing Single Row with Seals 2Z/C3 Series (Laher)Deskripsi:SKF Deep Grove Ball Bearing dengan variasi model number dari 607 ZZ -6320 ZZ dan dilengkapi pelindung/penutup di kedua sisi nya, kuat, berkuaitas, asli dan premium di kelasnya sangat cocok digunakan pada industri, otomotif, konstruksi, kereta api, pesawat, kapa dan industri lainnyaatribut:
- Bore Type: Cylindrical
- SKF Spherical Roller Bearing CC/C3W33 Type (Laher)Deskripsi:Spherical roller bearings can accommodate heavy loads in both directions. They are self-aligning and accommodate misalignment and shaft deflections, with virtually no increase in friction or temperature. The design includes features to facilitate relubrication. The bearings can be used in a modular system, including housings, sleeves and nuts.
- SKF Deep Groove Ball Bearing Single Row with Seals Z Series (Laher)Deskripsi:Single row deep groove ball bearings with seals or shields are particularly versatile, have low friction and are optimized for low noise and low vibration, which enables high rotational speeds. They accommodate radial and axial loads in both directions, are easy to mount, and require less maintenance than many other bearing types. The integral sealing can significantly prolong bearing service life because it keeps lubricant in the bearings and contaminants out.atribut:
- Bearing Material: Bearing Steel
- Number of Rows: Single Row
- Radial Internal Clearance: CN
- Sealing: Shield on One Side
- Bore Type: Cylindrical
- Cage: Sheet Metal
- Coating: Without
- Sealing Type: Non-Contact
- SKF Thrust Spherical Roller Bearings (Laher)Deskripsi:Spherical roller thrust bearings accommodate very heavy axial and considerable radial loads. They have the highest load rating of all thrust bearings, enabling compact, high power density bearing arrangements. By combining two or more spherical roller thrust bearings, it is possible to create a bearing arrangement that is either self-aligning, allowing misalignment of the shaft, or very stiff.atribut:
- Bore Type: Cylindrical
- Cage: Sheet metal
- Locating Feature, Housing Washer: None
- SKF Performance Class: SKF Explorer
- Tolerance Class: Normal
- SKF Bantalan Rol Sferis Tipe EK (Laher)Deskripsi:Spherical roller bearings can accommodate heavy loads in both directions. They are self-aligning and accommodate misalignment and shaft deflections, with virtually no increase in friction or temperature. The design includes features to facilitate relubrication. The bearings can be used in a modular system, including housings, sleeves and nuts.atribut:
- Bore Type: Tapered 1:12
- Cage: Sheet metal
- Locating Feature, Bearing Outer Ring: Without
- Lubricant: None
- Number of Rows: 2
- Radial Internal Clearance: CN
- Relubrication Feature: With
- SKF Performance Class: SKF Explorer
- Sealing: Without
- Tolerance Class for Dimensions: Normal
- Tolerance Class for Run-out: P5
- SKF Pillow Block Housing (Bearing Duduk)Deskripsi:SNL plummer (pillow) block housings are the most popular SKF bearing housings on the market, developed to be the first choice for design, quality and economy. They enable the incorporated bearings to achieve maximum service life with less need for maintenance. Different housing variants and seal designs are available, making the use of tailored housings virtually unnecessary and enabling cost-effective bearing arrangements to be made.atribut:
- Material, Housing: Cast iron
- SKF Adapter Sleeves (Adaptor Laher)Deskripsi:Adapter sleeves are the most commonly used components for locating bearings with a tapered bore onto a cylindrical seat as they can be used on plain shafts or stepped shafts. They are slit and are supplied complete with a KM lock nut and a MB lock washer.atribut:
- Taper: 1:12
- SKF Bantalan Rol Sferis Tipe E/C3 (Laher)Deskripsi:Spherical roller bearings can accommodate heavy loads in both directions. They are self-aligning and accommodate misalignment and shaft deflections, with virtually no increase in friction or temperature. The design includes features to facilitate relubrication. The bearings can be used in a modular system, including housings, sleeves and nuts.atribut:
- Bore Type: Cylindrical
- Cage: Sheet metal
- Locating Feature, Bearing Outer Ring: Without
- Lubricant: None
- Number of Rows: 2
- Radial Internal Clearance: C3
- Relubrication Feature: With
- SKF Performance Class: SKF Explorer
- Sealing: Without
- Tolerance Class for Dimensions: Normal
- Tolerance Class for Run-out: P5
- SKF NU ECM Type Single Row Cylindrical Roller Bearings (Laher Silinder)Deskripsi:Single row cylindrical roller bearings are designed to accommodate high radial loads in combination with high speeds. Having two integral flanges on the outer ring and no flanges on the inner ring, NU design bearings can accommodate axial displacement in both directions. An important feature is the separable design, which facilitates mounting and enables the bearing components to be interchanged.
- SKF Deep Groove Ball Bearing Single Row C3 Series (Laher)Deskripsi:Single row deep groove ball bearings are particularly versatile, have low friction and are optimized for low noise and low vibration, which enables high rotational speeds. They accommodate radial and axial loads in both directions, are easy to mount, and require less maintenance than many other bearing types.
- SKF Bantalan Bola Penyelaras Sendiri Tipe M (Laher)Deskripsi:Self-aligning ball bearings have two rows of balls, a common sphered raceway in the outer ring and two deep uninterrupted raceway grooves in the inner ring. They are insensitive to angular misalignment of the shaft relative to the housing, which can be caused, for example, by shaft deflection.atribut:
- Bore Type: Cylindrical
- Coating: Without
- Locating Feature, Bearing Outer Ring: None
- Lubricant: None
- Number of Rows: 2
- Radial Internal Clearance: CN
- Relubrication Feature: Without
- Retaining Feature, Inner Ring: None
- Sealing: Without
- Tolerance Class: Normal
- SKF Housing Adapter Sleeve (Adaptor Laher)Deskripsi:Adapter sleeves are the most commonly used components for locating bearings with a tapered bore onto a cylindrical seat as they can be used on plain shafts or stepped shafts. They are slit and are supplied complete with a KM lock nut and a MB lock washer.atribut:
- Holes for Oil Injection: Without
- Taper: 1:12
- SKF Spherical Roller Thrust Bearing With Stamped Steel Cage E TypeDeskripsi:Spherical roller thrust bearings accommodate very heavy axial and considerable radial loads. They have the highest load rating of all thrust bearings, enabling compact, high power density bearing arrangements. By combining two or more spherical roller thrust bearings, it is possible to create a bearing arrangement that is either self-aligning, allowing misalignment of the shaft, or very stiff.atribut:
- Bore Type: Cylindrical
- Locating Feature, Housing Washer: None
- Tolerance Class: Normal
Daftar Harga bearing 22228 Terbaru October 2026
| SKF Spherical Roller Bearing CCK/W33 Type (Laher) | Rp5.299.900 |
| SKF Spherical Roller Bearing (Laher) | Rp1.799.900 |
| SKF Bantalan Rol Sferis Tipe E (Laher) | Rp999.900 |
| SKF Spherical Roller Bearing CC/W33 Type (Laher) | Rp4.399.900 |
| SKF Spherical Roller Bearing CCK/C3W33 Type (Laher) | Rp5.299.900 |
| SKF Deep Groove Ball Bearing Single Row with Seals 2Z/C3 Series (Laher) | Rp26.900 |
| NTN Spherical Roller Bearing (Laher Cembung) | Rp659.900 |
| SKF Spherical Roller Bearing CC/C3W33 Type (Laher) | Rp4.399.900 |
| SKF Deep Groove Ball Bearing Single Row with Seals Z Series (Laher) | Rp35.900 |
| SKF Thrust Spherical Roller Bearings (Laher) | Rp9.199.900 |
Data diperbarui pada 09/10/2026 (Harga belum termasuk PPN)



















































































































































/gpP104075601-2.jpg)
/4mP109968166-1.jpg)
/2yP104075106-2.jpg)
/7oP104075276-2.jpg)
/btP104075425-2.jpg)
/czP104062467-2.jpg)
/mxP101511825-4.jpg)
/76P104075258-2.jpg)
/qoP104064960-3.jpg)
/dpP103233493-5.jpg)
/mwP104074824-2.jpg)
/9dP104068337-4.jpg)
/p7P104056907-12.jpg)
/jyP104074718-3.jpg)
/nuP104077858-7.jpg)
/jmP109966706-1.jpg)
/3cP104062120-2.jpg)
/5nP104075203-2.jpg)
/g3P102741579-3.jpg)
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
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-3.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)